




€113.60/ pieceexcl. VAT
€137.46incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASAHI |
Series | 21 |
Type | 3733 |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | PVC-C |
Nominal inner diameter | DN15 |
External tube diameter of connection | 20 mm |
Connection | Flange |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 130 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | PVC-C |
Seat material | PTFE |
Spindle material | PVC-C |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Body seal | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 90 °C |
Maximum pressure difference at 20 °C | 10 bar |
Kv value | 12 m³/h |
DN | DN15 |
d | 15 mm |
L | 130 mm |
H | 51.5 mm |
M | 92 mm |
Weight | 0.4 kg |