

€166.00/ pieceexcl. VAT
€200.86incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AS SCHNEIDER |
Series | SAMFSA |
Type | 1221 |
Housing material | Stainless steel |
Material quality | 1.4401 / 1.4404 |
Process connection | External thread |
Size process connection | 1/2" NPT |
Connection instrument side | Internal thread |
Size instrument connection | 1/2" NPT |
Operation | Handle |
Maximum pressure at 20 °C | 420 bar |
Maximum medium temperature (continuous) | 232 °C |
Primary spindle seal material | PTFE |
G | 1/2" NPT |
ØD | 5 mm |
H | 124 mm |
L | 114 mm |
W | 32 mm |