




€88.40/ pieceexcl. VAT
€106.96incl. VAT
22 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AS SCHNEIDER |
Type | 3515 |
Model | Straight gauge coupling |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Connection instrument side | Tension socket |
Size instrument connection | 1/2" BSPP(G) |
Material | Stainless steel 316L |
Material quality class | 1.4404 |
With tension socket | Yes |
Max. operating pressure | 420 bar |
Article | 12448580 |
L | 40 mm |
SW | 27 mm |