

63,90 €/ pieceexcl. VAT
77,32 €incl. VAT
11 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Volume | 500 ml |
Colour | Beige |
Curing process | Kalt |
Operating temperature | from -50 to 150 °C |
Packaging | Can |
Material | CR |