

€279.50/ pieceexcl. VAT
€338.20incl. VAT
17 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Type | 2581X |
Material | NBR |
Diaphragm area | 250 cm² |
Suitable for pneumatic operation | Yes |
Intended for series | DP |
Suitable for actuator | DP32 |