




€887.40/ pieceexcl. VAT
€1,073.75incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 52/55.006 |
Type | 2641 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN25 |
Connection | Flange |
Pressure rating | PN40 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 160 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Control disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Stainless steel |
Material disc | 1.4571 |
Spindle material | 1.4571 |
Primary spindle seal material | Graphite |
Material bonnet | 1.4408 |
Bonnet gasket material | Stainless steel/graphite |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -60 °C |
Maximum medium temperature (continuous) | 400 °C |
Maximum pressure difference at 20 °C | 40 bar |
Kv value | 12 m³/h |