




€621.78/ pieceexcl. VAT
€752.35incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 35.306 |
Type | 398 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Steel |
Material quality | 1.0619+N |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN20 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 150 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Bronze |
Material disc | CC480K |
Spindle material | CW453K |
Primary spindle seal material | Graphite |
Material bonnet | 1.0619+N |
Bonnet gasket material | Stainless steel/graphite |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 225 °C |
Maximum pressure difference at 20 °C | 16 bar |
Kv value | 7.4 m³/h |