




€578.85/ pieceexcl. VAT
€700.41incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 35.066 |
Type | 157 |
Norm | EN (DIN) |
Construction type | Free-flow |
Housing material | Steel |
Material quality | 1.0619+N |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN20 |
Connection | Butt weld |
Standard welding connection | EN 12627 |
Pressure rating | PN40 |
Flange finish | Raised face |
Face to Face norm | EN 12982, Serie 1 |
Face to Face length | 150 mm |
Operation | Hand wheel, non-rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Bellows |
Sealing | Stainless steel |
Material disc | 1.4021+QT |
Spindle material | 1.4021+QT |
Primary spindle seal material | Graphite |
Bellows material | 1.4571 |
Material bonnet | 1.0619+N |
Bonnet gasket material | Stainless steel/graphite |
Actuator material | Steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 450 °C |
Maximum pressure difference at 20 °C | 40 bar |
Kv value | 9.5 m³/h |
With position indicator | Yes |