




€42.32/ pieceexcl. VAT
€51.21incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Series | Blue pipe |
Shape | Weld collar |
Material | PP-R |
External tube diameter of connection | 160 mm |
Connection | Plastic welded end |
Pressure rating | SDR 17.6 |
Sealing surface | Gasket grooves |
Seal material | EPDM |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |