

€154.50/ pieceexcl. VAT
€186.95incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Welding cap |
External tube diameter of connection | 200 mm |
Inner diameter, connection 2 | 20 mm |
External tube diameter of connection 2 | 25 mm |