

€5.72/ pieceexcl. VAT
€6.92incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Weld-in Saddle |
Material | PP-R |
External tube diameter of connection | 50 mm |
External tube diameter of connection 2 | 125 mm |
Connection | Plastic welded sleeve |
Number of scales | 1 |
Suited for electrofusion fitting | No |
Colour | Green |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |
With cutter | No |
Undrilled | No |