

€7.87/ pieceexcl. VAT
€9.52incl. VAT
83 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Weld-in Saddle |
Material | PP-R |
Nominal inner diameter | 1/2" |
External tube diameter of connection 2 | 40 mm |
Connection | Internal thread (BSPP) |
Number of scales | 1 |
Suited for electrofusion fitting | No |
Colour | Green |
Material connection 2 | Brass |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |
With cutter | No |
Undrilled | No |