

€41.15/ pieceexcl. VAT
€49.79incl. VAT
57 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | 3-piece coupling |
Material | PP-R |
External tube diameter of connection | 32 mm |
Nominal inner diameter 2 | 1" |
Connection | Plastic welded sleeve |
Connection 2 | External thread (BSPP) |
Suited for electrofusion fitting | No |
Material connection 2 | Brass |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |