AQUATHERM

AQUATHERM Threaded socket PP-R 6-hexa socket 63x2"

  • ERIKS:11086354
Image 1
Save to list

€54.02/ pieceexcl. VAT

€65.36incl. VAT

57 In stock - Estimated delivery date 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AQUATHERM
Shape
Transition piece female
Material
PP-R
External tube diameter of connection
63 mm
Nominal inner diameter 2
2"
Connection
Plastic welded sleeve
Connection 2
Internal thread (BSPP)
Suited for electrofusion fitting
No
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
90 °C