

€7.35/ pieceexcl. VAT
€8.89incl. VAT
89 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Transition piece female |
Material | PP-R |
External tube diameter of connection | 20 mm |
Nominal inner diameter 2 | 3/4" |
Connection | Plastic welded sleeve |
Connection 2 | Internal thread (BSPP) |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |