

€609.05/ pieceexcl. VAT
€736.95incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Series | Green pipe |
Shape | T-piece |
Material | PP-R |
External tube diameter of connection | 250 mm |
Connection | Plastic welded end |
Pressure rating | SDR 7.4 |
Material connection 2 | PP-R |
Material connection 3 | PP-R |
Maximum medium temperature (continuous) | 90 °C |