
€90.03/ pieceexcl. VAT
€108.94incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Series | Green pipe |
Shape | T-piece reducer |
Material | PP-R |
External tube diameter of connection | 125 mm |
External tube diameter of connection 2 | 110 mm |
Connection | Plastic welded sleeve |
Material connection 2 | PP-R |
Material connection 3 | PP-R |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |