

€98.80/ pieceexcl. VAT
€119.55incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Series | Blue pipe |
Shape | T-piece reducer |
Material | PP-R |
External tube diameter of connection | 160 mm |
External tube diameter of connection 2 | 90 mm |
Connection | Plastic welded end |
Connection 2 | Plastic welded sleeve |
Pressure rating | SDR 17.6 |
Colour | Green |
Material connection 2 | PP-R |
Material connection 3 | PP-R |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |