
€8.78/ pieceexcl. VAT
€10.62incl. VAT
383 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | T-piece reducer |
Material | PP-R |
External tube diameter of connection | 32 mm |
Nominal inner diameter 2 | 1/2" |
Connection | Plastic welded sleeve |
Connection 2 | Internal thread (BSPP) |
Material connection 2 | PP-R |
Material connection 3 | PP-R |