

€138.45/ pieceexcl. VAT
€167.52incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Series | Blue pipe |
Single wrench model | Yes |
Isolation protection 1000 V | 0 |
Low spark model | Yes |
Material | PP-R |
Right-angled wrench model | No |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |