
€42.84/ pieceexcl. VAT
€51.84incl. VAT
38 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Series | Blue pipe |
Shape | T-piece reducer |
Centric | Yes |
Material | PP-R |
External tube diameter of connection | 160 mm |
External tube diameter of connection 2 | 110 mm |
Connection | Plastic welded end |
Pressure rating | SDR 11 |
Material connection 2 | PP-R |
Material connection 3 | PP-R |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |