

€36.08/ pieceexcl. VAT
€43.66incl. VAT
44 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Reduction piece |
Material | PP-R |
External tube diameter of connection | 125 mm |
External tube diameter of connection 2 | 110 mm |
Connection | Plastic welded sleeve |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |