

€55.58/ pieceexcl. VAT
€67.25incl. VAT
38 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Reduction piece |
Centric | Yes |
Material | PP-R |
Nominal inner diameter | DN200 |
External tube diameter of connection | 200 mm |
External tube diameter of connection 2 | 160 mm |
Connection | Plastic welded end |
Pressure rating | SDR11 |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |