

€42.71/ pieceexcl. VAT
€51.68incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Reduction piece |
Material | PP-R |
Nominal inner diameter | 1.1/4" |
Nominal inner diameter 2 | 2" |
Connection | External thread (BSPP) |
Material connection 2 | Brass |
F | 14 mm |
L | 17 mm |