

€70.53/ pieceexcl. VAT
€85.34incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Reduction piece |
Material | PP-R |
Nominal inner diameter | 2.3/4" |
Nominal inner diameter 2 | 2" |
Connection | External thread (BSPP) |
Material connection 2 | Brass |