

€34.71/ pieceexcl. VAT
€42.00incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Reduction piece |
Material | PP-R |
Nominal inner diameter | 1.1/2" |
Nominal inner diameter 2 | 1" |
Connection | External thread (BSPP) |
Connection 2 | Glued sleeve |
Material connection 2 | Brass |