

€9.36/ meterexcl. VAT
€11.33incl. VAT
Sold per: 5.8Min. order: 5.8
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Series | Red pipe MF Hi |
Material | PP-R FS |
Outer pipe diameter | 32 mm |
Wall thickness | 4.4 mm |
Pressure rating | SDR 7.4 |
Pressure rating product | SDR 7.4 |
Length | 5.8 m |
Diffusion-tight | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 50 °C |
On roll | No |
Wall roughness | 0.007 mm |
Expansion coefficient | 0.035 mm/(m.K) |