

€3.22/ meterexcl. VAT
€3.90incl. VAT
Sold per: 4Min. order: 4
416 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Series | Green pipe MF |
Material | PP-RCT |
Outer pipe diameter | 20 mm |
Wall thickness | 2.8 mm |
Pressure rating | SDR 7.4 |
Pressure rating product | SDR 7.4 |
Length | 4 m |
Diffusion-tight | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |
On roll | No |
Wall roughness | 0.007 mm |
Expansion coefficient | 0.035 mm/(m.K) |