

€293.15/ meterexcl. VAT
€354.71incl. VAT
Sold per: 5.8Min. order: 5.8
52.2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Series | Blue pipe MF OT |
Material | PP-RCT |
Outer pipe diameter | 250 mm |
Wall thickness | 22.7 mm |
Pressure rating | SDR 11 |
Pressure rating product | SDR 11 |
Length | 5.8 m |
Diffusion-tight | Yes |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |
On roll | No |
Wall roughness | 0.007 mm |
Expansion coefficient | 0.035 mm/(m.K) |