

€48.10/ pieceexcl. VAT
€58.20incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Series | KFR |
Construction type | Free-flow |
Housing material | PP-R |
Nominal inner diameter | DN20 |
External tube diameter of connection | 25 mm |
Connection | Plastic welded sleeve |
Pressure rating | PN20 |
Face to Face length | 58 mm |
Operation | Hand wheel |
Type of disc | Loose valve |
Type of bonnet | Screwed |
With backflow safeguard | Yes |
Sealing | Rubber |