

€1.91/ pieceexcl. VAT
€2.31incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Bend |
Material | PP-R |
External tube diameter of connection | 16 mm |
Connection | Plastic welded end |
Suited for electrofusion fitting | Yes |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |