




€4.03/ pieceexcl. VAT
€4.88incl. VAT
100 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Collar bush |
Material | PP-R |
External tube diameter of connection | 40 mm |
Connection | Plastic welded sleeve |
Pressure rating | SDR 7.4 |
Creased | Yes |
Sealing surface | Gasket grooves |
Seal material | EPDM |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |
Length | 36.5 mm |