

€41.15/ pieceexcl. VAT
€49.79incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Construction type | Straight |
Housing material | PP-R |
Nominal inner diameter | DN20 |
External tube diameter of connection | 25 mm |
Connection | Plastic welded sleeve |
Pressure rating | PN20 |
Face to Face length | 44 mm |
Operation | Knob |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
Sealing | Rubber |