

€57.46/ pieceexcl. VAT
€69.53incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Series | Blue pipe |
Shape | End cap |
Material | PP-R |
External tube diameter of connection | 250 mm |
Connection | Plastic welded end |
Pressure rating | SDR 17.6 |
Minimum medium temperature (continuous) | 2 °C |
Maximum medium temperature (continuous) | 90 °C |