

€2.02/ pieceexcl. VAT
€2.44incl. VAT
173 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | End cap |
Material | PP-R |
External tube diameter of connection | 32 mm |
Connection | Plastic welded sleeve |
Minimum medium temperature (continuous) | 2 °C |
Maximum medium temperature (continuous) | 90 °C |