

€1.09/ pieceexcl. VAT
€1.32incl. VAT
1 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | End cap |
Material | PP-R |
External tube diameter of connection | 16 mm |
Connection | Plastic welded sleeve |
Minimum medium temperature (continuous) | 2 °C |
Maximum medium temperature (continuous) | 90 °C |