

€327.93/ pieceexcl. VAT
€396.80incl. VAT
18 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Sleeve |
Material | PP-R |
External tube diameter of connection | 200 mm |
Connection | Electro welded sleeve |
Suited for electrofusion fitting | Yes |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |