

€27.17/ pieceexcl. VAT
€32.88incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Elbow |
Material | PP-R |
External tube diameter of connection | 32 mm |
Nominal inner diameter 2 | 1/2" |
Connection | Plastic welded sleeve |
Connection 2 | Internal thread (BSPP) |
Suited for electrofusion fitting | No |
Angle of bow | 90 ° |
Material connection 2 | Stainless steel |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |