

€16.51/ pieceexcl. VAT
€19.98incl. VAT
31 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Model | Drain socket |
Housing material | PP-R |
Connection | Welded sleeve |
Nominal inner diameter | DN32 |
Outer pipe diameter | 40 mm |
Maximum medium temperature (continuous) | 90 °C |