

€14.76/ pieceexcl. VAT
€17.86incl. VAT
327 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Model | Drain socket |
Housing material | PP-R |
Connection | Welded sleeve |
Nominal inner diameter | DN15 |
Outer pipe diameter | 20 mm |
Maximum medium temperature (continuous) | 90 °C |