

€4.26/ pieceexcl. VAT
€5.15incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Cross piece |
Material | PP-R |
External tube diameter of connection | 40 mm |
Connection | Plastic welded sleeve |
Minimum medium temperature (continuous) | 20 °C |
Maximum medium temperature (continuous) | 90 °C |