

€2.23/ pieceexcl. VAT
€2.70incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Cross piece |
Material | PP-R |
External tube diameter of connection | 25 mm |
Connection | Plastic welded sleeve |
Minimum medium temperature (continuous) | 20 °C |
Maximum medium temperature (continuous) | 90 °C |