
€168.03/ pieceexcl. VAT
€203.32incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Series | Blue pipe |
Shape | Reduction piece |
Material | PP-R |
Nominal inner diameter | DN315 |
External tube diameter of connection | 355 mm |
Nominal inner diameter 2 | DN250 |
External tube diameter of connection 2 | 250 mm |
Connection | Plastic welded end |
Pressure rating | SDR11 |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |