
€833.30/ pieceexcl. VAT
€1,008.29incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Valve design | Centric |
Housing material | PP-R |
External tube diameter of connection | 160 mm |
Connection | Stomplas |
Pressure rating | SDR 11 |
Face to Face norm | Manufacturer standard |
Face to Face length | 242 mm |
Operation | Handle |
Material liner | EPDM |
Disk material | PP |
Primary spindle seal material | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 100 °C |