

€672.75/ pieceexcl. VAT
€814.03incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Series | Blue pipe |
Shape | Bend |
Material | PP-R |
External tube diameter of connection | 355 mm |
Connection | Plastic welded end |
Pressure rating | SDR17.6 |
Suited for electrofusion fitting | No |
Angle of bow | 90 ° |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |