

€1,538.55/ pieceexcl. VAT
€1,861.65incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | PP-R |
Nominal inner diameter | DN150 |
External tube diameter of connection | 160 mm |
Connection | Flange |
Pressure rating | PN16 |
Face to Face length | 205 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | PP-R |
Seat material | PTFE |
Spindle material | PP-R |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Body seal | EPDM |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |
Maximum pressure difference at 20 °C | 16 bar |
With drain | No |