

€61.49/ pieceexcl. VAT
€74.40incl. VAT
63 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | PP-R |
Nominal inner diameter | DN20 |
External tube diameter of connection | 25 mm |
Connection | Plastic welded sleeve |
Pressure rating | PN12.5 |
Face to Face norm | Manufacturer standard |
Face to Face length | 78.5 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | PP-R |
Seat material | PTFE |
Spindle material | PP-R |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Body seal | EPDM |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |
Maximum pressure difference at 20 °C | 12.5 bar |
With drain | No |