
€192.40/ pieceexcl. VAT
€232.80incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUATHERM |
Shape | Transition piece female |
Material | PP-R |
External tube diameter of connection | 63 mm |
Nominal inner diameter 2 | 2" |
Connection | Plastic welded sleeve |
Connection 2 | Internal thread (BSPT) |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |