




3.108,00 €/ pieceexcl. VAT
3.760,68 €incl. VAT
Estimated delivery date - 20.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUAMETRO |
Series | VZO |
Type | 8217 |
Model | Oil meter |
Process connection | Flange |
Size process connection | DN40 |
Orifice | 40 mm |
Accuracy class | 1.0 % |
Measuring range nominal Qn | 6 m³/h |
Starting volume flow | 90 l/h |
Minimum volume flow | 225 l/h |
Maximum volume flow | 9 m³/h |
Mounting | Horizontal and vertical |
Pressure rating flange | PN25 |
Max. pressure | 25 bar |
Housing material | Ductile cast iron |
Material inner parts | Brass with anodized aluminium |
Maximum medium temperature (continuous) | 130 °C |
Dimension | DN40 |
B | 210 mm |
D | 150 |
H | 249.5 mm |
L | 300 mm |