




€6,025.00/ pieceexcl. VAT
€7,290.25incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUAMETRO |
Series | VZO |
Type | 8217 |
Model | Oil meter |
Process connection | Flange |
Size process connection | DN50 |
Orifice | 50 mm |
Accuracy class | 1.0 % |
Measuring range nominal Qn | 20 m³/h |
Starting volume flow | 300 l/h |
Minimum volume flow | 750 l/h |
Maximum volume flow | 30 m³/h |
Mounting | Horizontal and vertical |
Pressure rating flange | PN25 |
Max. pressure | 25 bar |
Housing material | Ductile cast iron |
Material inner parts | Brass with anodized aluminium |
Maximum medium temperature (continuous) | 130 °C |
Dimension | DN50 |
B | 280 mm |
D | 165 |
H | 305.5 mm |
L | 350 mm |